Beli alat press manual di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Air Press Machine (Mesin Press Hidrolik)Deskripsi:untuk mengepress media dengan cara di kenakan pressure, alat ini berkekuatan 15 tonBerdimensi 856mmx654mmx165mmFungsi : untuk mengepress media dengan cara di kenakan beban pressure, Material : chrome vanadium
- OneMed Tempat Sampah/Tong Sampah Injak Limbah Non Medis (Trash Bin)Deskripsi:Tempat sampah injak warna kuning cerah, bahan plastik, ukuran, volum 50L. Cocok dipakai beberapa buah untuk diletakkan di beberapa spot di rumah sakit, klinik, lab, tempat medis lainnya. Dapat diletakkan kantong plastik kuning di dalamnya. ijin edar : AKD 20902110357
- NITTO KOHKI Selfar HA Series (Mesin Pelubang Busbar)atribut:
- Power: AC100/200V
- Hinode Arbor PressDeskripsi:-With the manual pressure force press, you can work without damaging the other object such as pushing, inserting bearings, extracting knock pins, etc.atribut:
- Stroke: 115mm
- Table Dimensions: 128x270mm
- Table Depth: 105mm
- Rack Dimensions: 25x242mm
- Lever Dimension: Φ16x320mm
- NAKA Hand Pressatribut:
- Column Dimensions (mm): 260x160
- Head Thickness (mm): 50 to 150
- Overhang Dimension (mm): 65
- Pushing Force (kN): 1.57 (160)
- Stroke (mm): (Promotion) up to 40
- PALMGREN Arbor & Pneumatic Pressatribut:
- UNSPSC: 23171622
- Construction: Cast Iron
- KRISBOW Mesin Press Hidrolik Floor TypeDeskripsi:Hydraulic Press Floor Type dengan spesifikasi kapasitas 10-20 Ton adalah alat hidrolik dari KRISbow untuk proses bending
- NITTO KOHKI Mesin Pelubang Busbar Hidrolik Listrik Handy Cell Furatribut:
- Type: For slotted steel round hole, general purpose type for long hole
- Accessories: EL dice Ø 18 (body mounted) / 1 piece, EL dice Ø 18 A / 1 piece, EL dice Ø 18 B (main body installation) / 1 piece, hexagonal bar spanner 3 mm / 1 piece, hexagonal rod spanner 4 mm / 1 piece, hexagonal rod spanner 5 mm / 1 spanner 10x12 mm /
- Drilling time: 2 in second (one way)
- Power: AC100V (50/60Hz)
- Cord Length (m): 2.4
- Gap Space (mm): 55
- Maximum Drilling Capacity (mm): (Stainless steel) t 4x19, (iron) t 6x19
- Maximum Output (kN): 147
- Maximum Plate Thickness (mm): (SS 400) 6, (SUS material) 4
- Rated Current (A): 7
- Power Consumption (W): 670 (rating)
- TRUSCO Number: 337-7385
- Kennedy Hydraulic Bench Press (Mesin Press)atribut:
- Overall Width (mm): 480
- Work Bed Adjustable Height (mm): 3 x 100
- Table Aperture (mm): 140
- Additional Features: Ideal For Pressing; Bending; Extruding;Hydraulic Guage Included
- Min/Max Height of Ram to Table (mm): 90 to 300
- Base Size (W x D) (mm): 545 x 305
- Ram Stroke (mm): 150
- Base Size (W x D): 545 x 305mm
- Min/Max Height of Ram to Table: 90 to 300mm
- Overall Height (mm): 895
- Part Number: KEN9855000K
- Product Number: HBP010
- Product Type: Bench Press
- Ram Stroke: 150mm
- Table Aperture: 140mm
- Weight Each: 47kg
- Weight Each (Kg): 47
- Work Bed Adjustable Height: 3 x 100mm
- Working Table Width (mm): 360
- HUSKIE TOOLS Punch & DieDeskripsi:Individual punch and die combinations each include one punch and one die that are used together to create holes of a specific size in sheet metal. Each punch installs into a manual or hydraulic punch press that forces it through the sheet metal and into a matching die.atribut:
- UNSPSC: 23171801
- Construction: Case Hardened To 45-50 HRC; Steel
- Function: Hole Making
- Includes: (4) Sets of Punch and Die Sizes
- Number of I.D. Pilots: 1
- Number of Punches: 1
- Plate Type: Mild Steel
- Punch Material: Steel
- Punch Type: Round
Daftar Harga alat press manual Terbaru October 2026
| TEKIRO Air Press Machine (Mesin Press Hidrolik) | Rp5.299.900 |
| OneMed Tempat Sampah/Tong Sampah Injak Limbah Non Medis (Trash Bin) | Rp289.900 |
| ALDO Press Arbor Manual (Mesin Press Manual) | Rp1.399.900 |
| Hinode Arbor Press | Rp7.199.900 |
| NITTO KOHKI Selfar HA Series (Mesin Pelubang Busbar) | Rp47.999.900 |
| Melzer Hydraulic Shop Press | Rp3.999.900 |
| Dalton Tempat Sampah/Tong Sampah Injak (Trash Bin) | Rp239.900 |
| Hinode Arbor Press | Rp9.999.900 |
| NAKA Hand Press | Rp42.999.900 |
| KRISBOW Mesin Bor Duduk | Rp2.199.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/c0P105678432-3.jpg)
/biP105708414-1.jpg)
/81P107102289-1.jpg)

/P102835744-1.jpg)

/b8P103774404-1.jpg)



/flP101516561-15.jpg)
/P102947748-1.jpg)



/81P102145289-4.jpg)

/P102591770-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)